




€220.96/ meterexcl. VAT
€267.36incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Hydro-Service |
Type | BS 16B-1 |
Series | Hydro-Service |
Type | BS 16B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1" in |
ISO reference | 16B-1 |
Material | Steel |
Inner width | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21.08 mm |
Pin diameter | 8.28 mm |
Pin length | 36.1 mm |
Maximum inner plate width | 4.12 mm |
Maximum outer plate width | 3.1 mm |
Ultimate load | 60000 N |
Extra length of the connecting link | 5.4 mm |
Weight | 2.8 kg/m |
Model | Simplex |
Series | Hydro-Service |