
€15.77/ pieceexcl. VAT
€19.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno |
Type | BS 10B-1 |
Type | Double offset link |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 10B-1 |
Material | Steel |
Suitable for | 10B1SN |
Connecting link number | 30 |