
€55.97/ pieceexcl. VAT
€67.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno |
Type | ANSI 50-2 |
Type | Double offset link |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 10A-2 |
ANSI | 50-2 |
Material | Steel |
Suitable for | 50A2SN |
Connecting link number | 30 |