
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 12B-3 |
Type | Double offset link |
Pitch | 3/4 in |
Pitch | 19.05 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 12B-3 |
Material | Steel |
Suitable for | 12B3 |
Connecting link number | 30 |