
€13.79/ pieceexcl. VAT
€16.69incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 10B-2 |
Type | Double offset link |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 10B-2 |
Material | Steel |
Suitable for | 10B2 |
Connecting link number | 30 |