
€5.60/ pieceexcl. VAT
€6.78incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 06B-1 |
Type | Double offset link |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 06B-1 |
Material | Steel |
Suitable for | 06B1 |
Connecting link number | 30 |