
€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Syno |
Type | ANSI 40-2 |
Type | Connecting link with spring clip |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 08A-2 |
ANSI | 40-2 |
Material | Steel |
Suitable for | 40A2SN |
Connecting link number | 26 |