
€11.51/ pieceexcl. VAT
€13.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Stainless Steel |
Type | ANSI 50-1 |
Type | Connecting link with spring clip |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 10A-1 |
ANSI | 50-1 |
Material | Stainless steel |
Suitable for | 50A1SS |
Connecting link number | 26 |