
€8.21/ pieceexcl. VAT
€9.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Type | ANSI 35-1 |
Type | Connecting link with spring clip |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 06C-1 |
ANSI | 35-1 |
Material | Steel |
Suitable for | 35A1SS |
Connecting link number | 26 |