
€33.98/ pieceexcl. VAT
€41.12incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 16B-3 |
Type | Connecting link with spring clip |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 16B-3 |
Material | Steel |
Suitable for | 16B3 |
Connecting link number | 26 |