
€21.60/ pieceexcl. VAT
€26.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 16B-2 |
Type | Connecting link with spring clip |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 16B-2 |
Material | Steel |
Suitable for | 16B2 |
Connecting link number | 26 |