
€2.73/ pieceexcl. VAT
€3.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 06B-1 |
Type | Connecting link with spring clip |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 06B-1 |
Material | Steel |
Suitable for | 06B1 |
Connecting link number | 26 |