
€15.50/ pieceexcl. VAT
€18.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 05B-2 |
Type | Connecting link with spring clip |
Pitch | 8 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 05B-2 |
Material | Steel |
Suitable for | 05B2 |
Connecting link number | 26 |