
€5.70/ pieceexcl. VAT
€6.90incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 40-1 |
Type | Connecting link with spring clip |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 08A-1 |
ANSI | 40-1 |
Material | Steel |
Suitable for | 40A1 |
Connecting link number | 26 |