
€6.27/ pieceexcl. VAT
€7.59incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 25-2 |
Type | Connecting link with spring clip |
Pitch | 1/4 in |
Pitch | 6.35 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Duplex |
ISO reference | 04C-2 |
ANSI | 25-2 |
Material | Steel |
Suitable for | 25A2 |
Connecting link number | 26 |