
€135.56/ pieceexcl. VAT
€164.03incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 24B-3 |
Type | Connecting link with splint |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 24B-3 |
Material | Steel |
Suitable for | 24B3 |
Connecting link number | 11 |