
€10.29/ pieceexcl. VAT
€12.45incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | BS 16B-1 |
Type | Connecting link with splint |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 16B-1 |
Material | Steel |
Suitable for | 16B1 |
Connecting link number | 11 |