
€12.33/ pieceexcl. VAT
€14.92incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 50-3 |
Type | Connecting link with splint |
Pitch | 5/8 in |
Pitch | 15.875 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Triplex |
ISO reference | 10A-3 |
ANSI | 50-3 |
Material | Steel |
Suitable for | 50A3 |
Connecting link number | 11 |