
€78.17/ pieceexcl. VAT
€94.59incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Blue |
Type | ANSI 140-1 |
Type | Connecting link with splint |
Pitch | 1 3/4 in |
Pitch | 44.45 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 28A-1 |
ANSI | 140-1 |
Material | Steel |
Suitable for | 140A1 |
Connecting link number | 11 |