

€58.70/ pieceexcl. VAT
€71.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Type | ANSI 120-1 |
Type | Connecting link with splint |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 24A-1 |
ANSI | 120-1 |
Material | Steel |
Suitable for | 120A1HS |
Connecting link number | 11 |