

€122.82/ pieceexcl. VAT
€148.61incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Roll-Ring |
Type | 16B |
ISO reference | 16B / ASA80 |
Number of teeth | 30 |
Max. chain speed | 6.2 m/s |
Maximum static expansion force | 108500 N |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 70 °C |