

€106.27/ pieceexcl. VAT
€128.59incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Roll-Ring |
Type | 16B |
ISO reference | 16B / ASA80 |
Number of teeth | 26 |
Max. chain speed | 5.7 m/s |
Maximum static expansion force | 95700 N |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 70 °C |