RENOLD

RENOLD 112 034 01 Roll-Ring Chain Tensioner 12B Z=34

  • ERIKS:23686438
Image 1
Save to list

€113.82/ pieceexcl. VAT

€137.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Series
Roll-Ring
Type
12B
ISO reference
12B / ASA60
Number of teeth
34
Max. chain speed
6.4 m/s
Maximum static expansion force
70500 N
Min. ambient temperature
-20 °C
Max. ambient temperature
70 °C