RENOLD

RENOLD 110 030 01 Roll-Ring Chain Tensioner 10B Z=30

  • ERIKS:23686231
Image 1
Save to list

€82.18/ pieceexcl. VAT

€99.44incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Series
Roll-Ring
Type
10B
ISO reference
10B / ASA50
Number of teeth
30
Max. chain speed
8.8 m/s
Maximum static expansion force
23 N
Min. ambient temperature
-20 °C
Max. ambient temperature
70 °C