

€58.59/ pieceexcl. VAT
€70.89incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RENOLD |
Series | Roll-Ring |
Type | 08B |
ISO reference | 08B / ASA40 |
Number of teeth | 26 |
Max. chain speed | 7.5 m/s |
Maximum static expansion force | 13400 N |
Min. ambient temperature | -20 °C |
Max. ambient temperature | 70 °C |