RENOLD

RENOLD 106 030 01 Roll-Ring Chain Tensioner 06B Z=30

  • ERIKS:23686216
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RENOLD
Series
Roll-Ring
Type
06B
ISO reference
06B / ASA35
Number of teeth
30
Max. chain speed
5.2 m/s
Maximum static expansion force
15200 N
Min. ambient temperature
-20 °C
Max. ambient temperature
70 °C