REMA

REMA Wall fastener type 301

  • ERIKS:13458558
  • Manufacturer:8717365018138
Image 1
These wall brackets are suitable for simple wall mounting of the C-profile running rails when setting up a power supply for crane systems.
Save to list

€14.45/ pieceexcl. VAT

€17.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Type
301
B
50
D
11
H
76
S
4
L
55
N
13
Weight
0.35 kg