REMA

REMA Vertical lifting clamps for stainless steel plates CUER 1.000kg

  • ERIKS:14127824
  • Manufacturer:8717365163463
Image 1
Image 2
Image 1
Image 2
WLL ton: 1
Jaw width: 0-25mm
Model: CUER-1.0
A: 56mm
B: 50mm
C: 292mm
D: 141mm
E: 37mm
F: 47mm
G: 15mm
Weight: 3;8kg
Save to list

€576.80/ pieceexcl. VAT

€697.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA