REMA

REMA Trolley, swivelling TRZ-102, load capacity 1000kg, 2 swivel castors

  • ERIKS:23796171
  • Manufacturer:8717365019647
Image 1
Save to list

€260.00/ pieceexcl. VAT

€314.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
1000 kg
Length
430 mm
Weight
13 kg
Number of rolls
4 pce
Type of tyres
Nylon