REMA

REMA Transport trolley TRV 10, load capacity 1000kg

  • ERIKS:23796166
  • Manufacturer:8717365019593
Image 1
Save to list

€102.00/ pieceexcl. VAT

€123.42incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
1000 kg
Length
400 mm
Weight
7 kg
Number of rolls
4 pce
Type of tyres
Nylon