REMA

REMA Transport swivel chassis TRS 60, load capacity 6000kg

  • ERIKS:23796161
  • Manufacturer:8717365020490
Image 1
Save to list

€590.00/ pieceexcl. VAT

€713.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
6000 kg
Length
630 mm
Weight
50 kg
Number of rolls
8 pce
Type of tyres
Nylon