REMA

REMA Transport roller TRV 60 load capacity 6000kg

  • ERIKS:23796170
  • Manufacturer:8717365019630
Image 1
Save to list

€235.00/ pieceexcl. VAT

€284.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
6000 kg
Length
280 mm
Weight
12 kg
Number of rolls
6 pce
Type of tyres
Nylon