REMA

REMA Transport roller TRV 25 load capacity 2500kg

  • ERIKS:23796168
  • Manufacturer:8717365019616
Image 1
Save to list

€102.00/ pieceexcl. VAT

€123.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
2500 kg
Length
400 mm
Weight
4 kg
Number of rolls
2 pce
Type of tyres
Nylon