REMA

REMA Transport roller TRV 20 load capacity 2000kg

  • ERIKS:23796167
  • Manufacturer:8717365019609
Image 1
Save to list

€140.00/ pieceexcl. VAT

€169.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Load-bearing capacity
2000 kg
Length
400 mm
Weight
8 kg
Number of rolls
8 pce
Type of tyres
Nylon