

€593.00/ pieceexcl. VAT
€717.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Load-bearing capacity | 6000 kg |
Length | 420 mm |
Weight | 38 kg |
Number of rolls | 12 pce |
Type of tyres | Nylon |