

€214.00/ pieceexcl. VAT
€258.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Load-bearing capacity | 3000 kg |
Length | 310 mm |
Weight | 15 kg |
Number of rolls | 4 pce |
Type of tyres | Nylon |