

€683.00/ pieceexcl. VAT
€826.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Load-bearing capacity | 12000 kg |
Length | 630 mm |
Weight | 66 kg |
Number of rolls | 8 pce |
Type of tyres | Steel |