REMA

REMA Tensile force cutter, electric DSD04-5.0 load capacity 5000kg

  • ERIKS:23794965
  • Manufacturer:8717365007484
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,103.00/ pieceexcl. VAT

€1,334.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD04-5.0
Partition
2 g
Weight
1.9 kg
Total length
232 mm
Width
85 mm
Hoisting capacity
5 kg
A
232 mm
B
85 mm
C
54 mm
D
27 mm
E
32 mm
F
168 mm
G
32 mm