REMA

REMA Tensile force cutter, electric DSD04-2.5, load capacity 2500kg

  • ERIKS:23794964
  • Manufacturer:8717365007477
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,080.00/ pieceexcl. VAT

€1,306.80incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD04-2.5
Partition
1 g
Weight
1.3 kg
Total length
215 mm
Width
85 mm
Hoisting capacity
2500 kg
A
215 mm
B
85 mm
C
54 mm
D
21 mm
E
25 mm
F
159 mm
G
28 mm