REMA

REMA Tensile force cutter, electric DSD04-10.0 load capacity 10,000kg

  • ERIKS:23794966
  • Manufacturer:8717365007491
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,214.00/ pieceexcl. VAT

€1,468.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Model
DSD04-10,0
Partition
5 g
Weight
3.6 kg
Total length
315 mm
Width
100 mm
Hoisting capacity
10 kg
A
315 mm
B
100 mm
C
59 mm
D
39 mm
E
49 mm
F
203 mm
G
56 mm