REMA

REMA Swivel hook S 6703A 8t

  • ERIKS:23795473
  • Manufacturer:8717365013300
Image 1
Save to list

€303.00/ pieceexcl. VAT

€366.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
165 mm
Lifting capacity
8000 kg
Inner length
48 mm
Weight
4.84 kg