REMA

REMA Swivel hook S 6703A 5,4t

  • ERIKS:23795472
  • Manufacturer:8717365013294
Image 1
Save to list

€168.00/ pieceexcl. VAT

€203.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
125 mm
Lifting capacity
5400 kg
Inner length
38 mm
Weight
2.67 kg