REMA

REMA Swivel hook S 6703A 2,5t

  • ERIKS:23795470
  • Manufacturer:8717365013270
Image 1
Save to list

€96.46/ pieceexcl. VAT

€116.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
92 mm
Lifting capacity
2500 kg
Inner length
28 mm
Weight
1.27 kg