REMA

REMA Swivel hook S 6703A 1,6t

  • ERIKS:23795469
  • Manufacturer:8717365013263
Image 1
Save to list

€81.90/ pieceexcl. VAT

€99.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
81 mm
Lifting capacity
1600 kg
Inner length
27 mm
Weight
1 kg