REMA

REMA Strap S1 yellow 90mm 6m 3t

  • ERIKS:23784796
  • Manufacturer:8717365003998
Image 1
Save to list

€41.40/ pieceexcl. VAT

€50.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
6 m
Material
Polyester
Width
90 mm
Colour
Yellow