REMA

REMA Steel cable puller, gripper GP-3.2 load capacity 3200kg

  • ERIKS:23794613
  • Manufacturer:8717365001154
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€440.00/ pieceexcl. VAT

€532.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
3200 kg
Model
Wire rope hoist
Weight
21.1 kg
A
660 mm
B
116 mm
C
325 mm
D
94 mm
E
220 mm
F
295 mm