REMA

REMA Steel cable puller, gripper GP-1.6 load capacity 1600kg

  • ERIKS:23794612
  • Manufacturer:8717365001147
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€280.00/ pieceexcl. VAT

€338.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1600 kg
Model
Wire rope hoist
Weight
11.9 kg
A
545 mm
B
95 mm
C
270 mm
D
72 mm
E
190 mm
F
245 mm