REMA

REMA Steel cable puller, gripper GP-0.8, load capacity 800kg

  • ERIKS:23794611
  • Manufacturer:8717365001130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€190.00/ pieceexcl. VAT

€229.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
800 kg
Model
Wire rope hoist
Weight
6.1 kg
A
425 mm
B
65 mm
C
230 mm
D
59 mm
E
170 mm
F
22 mm