REMA

REMA Steel cable foot block KBH2-20, load capacity 2000kg

  • ERIKS:23795649
  • Manufacturer:8717365024887
Image 1
Save to list

€278.00/ pieceexcl. VAT

€336.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
16 mm
Pull power
2,000 kg
Weight
12.2 kg