REMA

REMA Steel cable foot block KBH1-15, load capacity 1500kg

  • ERIKS:23795644
  • Manufacturer:8717365024832
Image 1
Image 2
Image 1
Image 2
Save to list

€167.00/ pieceexcl. VAT

€202.07incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
13 mm
Pull power
1,500 kg
Weight
4.8 kg